Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AF010701 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YELLOW
SPARTEX AF010701 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YELLOW
Spartex Matting
References
spartex:
UK-AF010701
rubix:
239A9399
Technical specifications
Width
600
mm
Colour
Black
Length
900
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX AF010701 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YELLOW
SPARTEX-AF010701 Spartex Comfort Anti Fatigue matting 0.6m x 0.9m Black/Yellow
Technical specifications
Attributes
Width
600
mm
Colour
Black
Length
900
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.70
excl. VAT
/
Each
£
34.44
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003
SPARTEX DTB010003C DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX DS021010 DECKTREAD MATTING 1.0M X 10M BLUE
COBA TOUGHRIB MAT 0.9 X 1.5M CHARCOAL
COBA VYNAPLUSH BLACK/RED 1.2M X 1.8M VP010303
SPARTEX GF010003 GRIP TAPE 102MM X 18.3M BLACK
COBA COMMERCIAL BLK RUBBER 1.4M X 12MM X LIN MTR CRS00007C
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX DS061210 DECKTREAD MATTING 1.2M X 10M GREY
GISS 865535 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD FEMELLE
CRC 32950-AA FL-4 OZZYMAT MULTI-LAYER
SPARTEX DAF010003 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE
SPARTEX RR010020 FINE FLUTED MATTING 1.2M X 10M X 3MM BLACK
SPARTEX AF010702 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YELLOW