Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010003 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX DAF010003 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
Spartex Matting
References
spartex:
UK-DAF010003
rubix:
239A9428
Technical specifications
Width
900
mm
Colour
Black
Length
18300
mm
Product details
Technical specifications
Product details : SPARTEX DAF010003 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 18.3M BL
SPARTEX-DAF010003 Spartex Comfort Diamond Anti Fatigue Matting 0.9m x 18.3m Black
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
18300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
671.35
excl. VAT
/
Each
£
805.62
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SS010007 SAFETYSTEP NITRILE ANTI FATIGUE TILES 0.9M X BLA
SPARTEX ESDR060003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR GREY
SPARTEX RP010001 WORKZONE MAT 0.9M X 1.5M BLACK
SPARTEX WH020004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BLUE
SPARTEX SD010707C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X
GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
COBA PVC SAFETY MAT BLACK CS010605
SPARTEX SM010040 ELECTRICAL INSULATION MATTING 1.2M X 10M X 9MM BLACK
SPARTEX SM0112056 ELECTRICAL INSULATION MATTING 1.2M X 5M X 6MM BLACK
SPARTEX TDC070001C DECK LOCK EDGES YELLOW
SPARTEX SM010042 ELECTRICAL INSULATION MATTING 1.2M X 2M X 9MM BLACK
SEALEY EVA KNEELING MAT - VS8573
COBA TOUGH LOCK CORNER EDGE BLUE 7 X 585MM PACK OF 4 TLC020002