Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE
SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE
Spartex Matting
References
spartex:
UK-AS060002
rubix:
239A9404
Technical specifications
Width
900
mm
Colour
Grey
Length
1500
mm
Product details
Technical specifications
Product details : SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE
SPARTEX-AS060002 Spartex Comfort Stat ESD anti fatigue matting 0.9m x 1.5m Grey
Technical specifications
Attributes
Width
900
mm
Colour
Grey
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.57
excl. VAT
/
Each
£
90.68
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CL010004 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
SPARTEX DS021010 DECKTREAD MATTING 1.0M X 10M BLUE
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG SIDES
SPARTEX SM010070 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX TLC010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
COBA VYNAPLUSH BLACK/RED 1.2M X 1.8M VP010303
SPARTEX GF010003 GRIP TAPE 102MM X 18.3M BLACK
SPARTEX DS061210 DECKTREAD MATTING 1.2M X 10M GREY
COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
FACOM INSULAT.MAT BC.20VSE
SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
SPARTEX SM010020 ELECTRICAL INSULATION MATTING 1.2M X 10M X 6MM BLACK
SPARTEX SM010032 ELECTRICAL INSULATION MATTING 0.9M X 2M X 9MM BLACK