Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
Spartex Matting
References
spartex:
UK-WH060004
rubix:
239A9620
Technical specifications
Width
1200
mm
Colour
Grey
Length
1800
mm
Product details
Technical specifications
Product details : SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX-WH060004 Spartex Heavy Duty Entrance Mat 1.2m x 1.8m Grey
Technical specifications
Attributes
Width
1200
mm
Colour
Grey
Length
1800
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.92
excl. VAT
/
Each
£
262.70
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX TLE010001E INTERLOCKING TILE EDGES 515MM X 80MM X 5MM BLACK
GISS 868004 GROUND MATTING G-MAT DOT 120CM X 10M
SPARTEX AF010701 COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YELLOW
GISS 865538 ANTI-FATIGUE TILE G-MAT TOP DIMENSION MM 900X1500
SPARTEX DP010005C DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X LINEAR MTR
GISS 868057 ELECTRIC MAT G-MAT VOLT CLASS 4/36KV 1X1,5M
SPARTEX RR010035W WIDE RIBBED MATTING 0.9M X 5M X 6MM BLACK
SPARTEX DS021210 DECKTREAD MATTING 1.2M X 10M BLUE
COBA COMMERCIAL BLK RUBBER 1.4M X 8MM X LIN MTR CRS00005C
COBA ENTRAPLUSH MAT 1.2X1.8M GREY PP060003
SPARTEX DS030610 DECKTREAD MATTING 0.59M X 10M RED
COBA SWITCH 6MM 1.2 X PER LINEAR METRE
SPARTEX OU010001 MULTI ZONE ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA COBAWASH MAT 1.15X1.75M BLACK / BLUE LM010203
SPARTEX SM010031 ELECTRICAL INSULATION MATTING 0.9M X 1M X 9MM BLACK