Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
Spartex Matting
References
spartex:
UK-DAF010702
rubix:
239A9433
Technical specifications
Width
900
mm
Colour
Black
Length
1500
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX DAF010702 COMFORT DIAMOND ANTI FATIGUE MATTING 0.9M X 1.5M BLA
SPARTEX-DAF010702 Spartex Comfort Diamond Anti Fatigue Matting 0.9m x 1.5m Black/Yellow
Technical specifications
Attributes
Width
900
mm
Colour
Black
Length
1500
mm
Secondary colour
Yellow
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.96
excl. VAT
/
Each
£
51.55
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.2M VP010504
SPARTEX DS021210 DECKTREAD MATTING 1.2M X 10M BLUE
SPARTEX FF010001 DUAL LAYER ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX TDC070001C DECK LOCK EDGES YELLOW
COBA BF010708 BUBBLEMAT BLACK/YELLOW CONNECT END 50CM X
SPARTEX OU010001 MULTI ZONE ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX SD010704 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK/YE
COBA TOUGHRIB MAT 0.6 X 0.9M CHARCOAL
SPARTEX SS010001G SAFETYSTEP-GRIT ANTI FATIGUE TILES 0.9M X BLACK
COBA WORKSTATION MAT HEAVY DUTY 0.6 X 1.2M BLACK/YELLOW
COBA TOUGHRIB MAT 0.9 X 1.5M CHARCOAL
SPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACK
SPARTEX RR010040 FINE FLUTED MATTING 1.2M X 10M X 6MM BLACK
GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM