SPARTEX OU010001 MULTI ZONE ANTI FATIGUE MATTING 0.6M X 0.9M BLACK


Spartex Multi Zone anti Fatigue Matting

References
spartex:UK-OU010001
rubix:239A9511
brand logo
brand logo
Technical specifications
Width600 mm
ColourBlack
Length900 mm

Product details : SPARTEX OU010001 MULTI ZONE ANTI FATIGUE MATTING 0.6M X 0.9M BLACK


When you need the lightness of foam but the resilience of a nitrile mat. Soft inner layer cushions impact from standing to reduce fatigue or discomfort. Unique outer layer encapsulates entire mat to prevent moisture ingress. Edges are heat sealed for outstanding durability. High density composition gives extra support and shape recovery. Ramped edges limit trip risk. Textured surface provides traction and captures some dirt and swarf. Fire tested to BS EN 13501-1.
SPARTEX-OU010001 Spartex Multi Zone anti Fatigue Matting 0.6m x 0.9m Black

Strengths

The ultimate foam mat to reduce fatigue - do your worst!

Technical specifications


Attributes
Width600 mm
ColourBlack
Length900 mm
Show UNSPSC/ECL@SS
£ 64.54 excl. VAT
/ Each
£ 77.45 incl. VAT
  • Usually arrives within 14 working days