Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
Spartex Matting
References
spartex:
UK-SM010052
rubix:
239A9550
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010052 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M X 3
SPARTEX-SM010052 Spartex BS EN 61111 Electrical Insulation Matting 1m x 2m x 3mm Black
Technical specifications
Attributes
Length
200
mm
Class
bs en 61111:2009
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.15
excl. VAT
/
Each
£
105.78
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
COBA VYNAPLUSH BLACK/STEEL 0.9M X 1.2M VP010604
COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE
SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX DS021010 DECKTREAD MATTING 1.0M X 10M BLUE
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
GISS 865536 ANTI-FATIGUE TILE G-MAT GRIP DIMENSION MM BORD MALE
SPARTEX SD010703 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK/YE
SPARTEX OCP010003 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 18.3M BLAC
SPARTEX DS040610C DECKTREAD MATTING 0.59M X LINEAR MTR GREEN
SPARTEX SM010050 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX ESDR060001 ESD RUBBER MATTING 0.6M X 10M X 2MM GREY
SPARTEX ESDR020001 ESD RUBBER MATTING 0.6M X 10M X 2MM BLUE