GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM
G-mat ultimate anti-fatigue mat
See technical informationSee documentsReferences
GISS:884824
Rubix:216A7150
Manufacturer :884824
EAN:3660338381652

Documents
Product details : GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM
High comfort anti-fatigue mat in PU. Long service life with diamond-shaped surface. High visibility yellow bevel edges to avoid the risk of falling.
Technical specifications
Attributes
| Thickness | 18 mm |
|---|---|
| Width | 900 mm |
| Colour | black |
| Length | 1200 mm |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 179.07 excl. VAT
/ Each
£ 214.88 incl. VAT
- Usually arrives within 14 working days
