SPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACK


Spartex Comfort Elite Mat

References
spartex:UK-SE010001
rubix:239A9539
brand logo
brand logo
Technical specifications
Width600 mm
ColourBlack
Length900 mm

Product details : SPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACK


Improve comfort when standing in the workplace. Raised surface stimulates blood circulation and foot movement. Superior material ensures durability. Ramped edges help avoid creating a trip risk. Loose lay – can easily be installed in a wide array of workplaces. Fire tested to BS EN 13501-1.
SPARTEX-SE010001 Spartex Comfort Elite Mat 0.6m x 0.9m Black

Strengths

Excellent fatigue relief with superior resilience

Technical specifications


Attributes
Width600 mm
ColourBlack
Length900 mm
Show UNSPSC/ECL@SS
£ 126.17 excl. VAT
/ Each
£ 151.40 incl. VAT
  • Usually arrives within 14 working days