Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX FF010001 DUAL LAYER ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX FF010001 DUAL LAYER ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
Spartex Matting
References
spartex:
UK-FF010001
rubix:
239A9489
Technical specifications
Width
600
mm
Colour
Black
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX FF010001 DUAL LAYER ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX-FF010001 Spartex Dual Layer Anti Fatigue matting 0.6m x 0.9m Black
Technical specifications
Attributes
Width
600
mm
Colour
Black
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.10
excl. VAT
/
Each
£
51.72
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
SPARTEX SS070002MN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX DS061010C DECKTREAD MATTING 1.0M X LINEAR MTR GREY
SPARTEX 59634 CAUTION - ANTI-SLIP MAT 610X150MM5: MISCELLANEOUS
SPARTEX DS011010C DECKTREAD MATTING 1.0M X LINEAR MTR BLACK
SPARTEX RR010025W WIDE RIBBED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX ESDR020001 ESD RUBBER MATTING 0.6M X 10M X 2MM BLUE
SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA COBARIB 1.2M WIDEXPER(M)X3MM THICK
COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C
COBA VYNAPLUSH BLACK/BLUE 0.6M X 0.9M VP010201
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.5M VP010502