• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Personal protective equipment(47,816)
  • Hygiene(1,329)
  • Environment and safety(8,291)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(7,415)
  • Aid and Fire safety(138)
  • Environment(738)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA TOUGH LOCK CORNER EDGE BLUE 7 X 585MM PACK OF 4 TLC020002

COBA TOUGH LOCK CORNER EDGE BLUE 7 X 585MM PACK OF 4 TLC020002


Mat COBA Europe

References
coba europe:TLC020002
rubix:2004987
ean:5060103535187
brand logo
brand logo

Product details
Technical specifications

Product details : COBA TOUGH LOCK CORNER EDGE BLUE 7 X 585MM PACK OF 4 TLC020002


Technical specifications


Attributes
No attributes to display for this product
£ 58.06 excl. VAT
/ Each
£ 69.67 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOWSPARTEX OU010003C MULTI ZONE ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLROEBUCK PKN6003 CUTTING MAT A3SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACKSPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACKSPARTEX WC000011 CLEANZONE MAT 0.8M X 0.6M WHITEGISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MMSPARTEX SM010072 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 2M 5MMSPARTEX DS011210 DECKTREAD MATTING 1.2M X 10M BLACKSPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACKSPARTEX BF010002 BUBBLE ANTI FATIGUE MAT 0.9M X 1.2M BLACKSPARTEX AF010002 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACKSPARTEX AF010702 COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/YELLOWCOBA DPR010702 DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MX1.5MSPARTEX TDE070001F DECK LOCK EDGES 0.48M X 0.18M YELLOW

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories