SPARTEX SD010703 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK/YE


Spartex Diamond Tread Anti Fatigue Matting

References
spartex:UK-SD010703
rubix:239A9535
brand logo
brand logo
Technical specifications
Width900 mm
ColourBlack
Length3000 mm
See all Specifications

Product details : SPARTEX SD010703 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK/YE


Reduce standing fatigue for workers in industry. Dual layer mat provides balance of comfort and wear resistance. Hardwearing top surface ensures a long life in normal use. Checker plate style design suits industrial environments. Self-extinguishing top surface (tested to BS EN 13501-1) provides resilience to many industrial chemicals. High visibility version available with bright yellow borders. Bevelled edges help avoid creating a trip risk.
SPARTEX-SD010703 Spartex Diamond Tread Anti Fatigue Matting 0.9m x 3m Black/Yellow

Strengths

Fatigue relief in demanding environments

Technical specifications


Attributes
Width900 mm
ColourBlack
Length3000 mm
Secondary colourYellow
Show UNSPSC/ECL@SS
£ 416.04 excl. VAT
/ Each
£ 499.25 incl. VAT
  • Usually arrives within 14 working days