Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX TDC010001 DECK LOCK EDGES BLACK
SPARTEX TDC010001 DECK LOCK EDGES BLACK
Spartex Matting
References
spartex:
UK-TDC010001
rubix:
239A9584
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : SPARTEX TDC010001 DECK LOCK EDGES BLACK
SPARTEX-TDC010001 Spartex Deck Lock Edges Black
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.46
excl. VAT
/
Each
£
5.35
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
SPARTEX SS010001G SAFETYSTEP-GRIT ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX TDE010001M DECK LOCK EDGES 0.48M X 0.18M BLACK
SPARTEX WH030004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M RED
SPARTEX CL010002 DIAMOND LOCK ANTI FATIGUE MATTING 0.7M X 0.8M BLACK
SPARTEX FF010003 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
SPARTEX AF010703C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SPARTEX 59634 CAUTION - ANTI-SLIP MAT 610X150MM5: MISCELLANEOUS
SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
COBA BF010002N BUBBLE MAT 0.9 X 1.2M BLACK 25 NIT
SPARTEX OU010003 MULTI ZONE ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM
SPARTEX RR010045W WIDE RIBBED MATTING 1.2M X 5M X 6MM BLACK