Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
Spartex Matting
References
spartex:
UK-FA010004C
rubix:
239A9488
Technical specifications
Colour
Black
Product details
Technical specifications
Product details : SPARTEX FA010004C FLUTED ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
SPARTEX-FA010004C Spartex Fluted Anti Fatigue matting 0.9m x Linear Mtr Black
Technical specifications
Attributes
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.48
excl. VAT
/
Each
£
92.98
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
SPARTEX UM010001 MULTIMAT ROLLS 1M X 5M BLACK
SPARTEX AD010703C COMFORT DOT ANTI FATIGUE MATTING 0.9M X LINEAR MTR B
SPARTEX OCP010003C SUPER COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MT
COBA BF010709 BUBBLEMAT BLACK/YELLOW CONNECT CORNER 50CM X
SPARTEX RR010040W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX BF010702 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.9M X 1.2
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK
SPARTEX ESDR020003 ESD RUBBER MATTING 1.2M X 10M X 2MM BLUE
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
SPARTEX AS060003C COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X LINEAR
SPARTEX WH030003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M RED
SPARTEX DS040610C DECKTREAD MATTING 0.59M X LINEAR MTR GREEN
SPARTEX DP010915 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK