Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
Spartex Matting
References
spartex:
UK-AS060001
rubix:
239A9403
Technical specifications
Width
600
mm
Colour
Grey
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX AS060001 COMFORT STAT ESD ANTI FATIGUE MATTING 0.6M X 0.9M GRE
SPARTEX-AS060001 Spartex Comfort Stat ESD anti fatigue matting 0.6m x 0.9m Grey
Technical specifications
Attributes
Width
600
mm
Colour
Grey
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.32
excl. VAT
/
Each
£
38.78
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CS010001 SCRAPESAFE MAT 0.85M X 0.75M BLACK
COBA TOUGH LOCK BLUE STUD 0.5 X 0.5M X 7MM
SPARTEX DS021010C DECKTREAD MATTING 1.0M X LINEAR MTR BLUE
SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE
SPARTEX SP070001 SAFETY WALKWAY MATTING 1.0M X 10M X 2MM YELLOW
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
COBA VYNAPLUSH BLACK/STEEL 0.6M X 0.9M VP010601
SPARTEX GF010004 GRIP TAPE 152MM X 18.3M BLACK
COBA VYNAPLUSH BLACK/RED 0.6M X 0.9M VP010301
SPARTEX DS061210C DECKTREAD MATTING 1.2M X LINEAR MTR GREY
COBA COMMERCIAL BLK RUBBER 1.4M X 3MM X LIN MTR CRS00002C
COBA INSERTION BLACK RUBBER 1.4M X 4.5M X LIN M IRS00003C
COBA INSERTION BLACK RUBBER 1.4M X 6MM X LIN M IRS00004C
3M 8250GY12-6 NOMAD TERRA HEAVY TRAFFIC ENTRANCE MATTING GREY 1.2X6.1M
SPARTEX SM010051 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 3