COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002


Plush Carpet Doormat

References
coba europe:PP050002
rubix:150176
ean:5060087958897
brand logo
brand logo
Technical specifications
Width900 mm
ColourBrown
Length1500 mm
See all Specifications

Product details : COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002


Strengths

Crush-resistant and quick-drying plush carpet surface
Ideal for wiping moisture from wet footwear
Carpet fibres effectively scrape and trap dirt at the point of entry
Slip and stain-resistant PVC backing keeps the mat in place
Ideal for commercial environments, such as offices

Applications

Ideal for commercial environments, such as offices

Technical specifications


Attributes
Width900 mm
ColourBrown
Length1500 mm
MaterialPP
Show UNSPSC/ECL@SS
£ 61.14 excl. VAT
/ Each
£ 73.37 incl. VAT
  • Usually arrives within 14 working days