Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
Spartex Matting
References
spartex:
UK-SS070002FN
rubix:
239A9578
Technical specifications
Width
75
mm
Colour
Yellow
Length
1000
mm
Product details
Technical specifications
Product details : SPARTEX SS070002FN SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX-SS070002FN Spartex SafetyStep Edges 75mm x 1m Yellow
Technical specifications
Attributes
Width
75
mm
Colour
Yellow
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.17
excl. VAT
/
Each
£
37.40
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX TLS010001E STUDDED INTERLOCKING TILES 500MM X 5MM BLAC
SPARTEX BF010704 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX DS021210 DECKTREAD MATTING 1.2M X 10M BLUE
SPARTEX SS010007 SAFETYSTEP NITRILE ANTI FATIGUE TILES 0.9M X BLA
3M 8250GY12-6 NOMAD TERRA HEAVY TRAFFIC ENTRANCE MATTING GREY 1.2X6.1M
COBA TOUGHRIB MAT 0.6 X 0.9M CHARCOAL
SPARTEX WH060004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M GREY
COBA WORKSTATION MAT STANDARD 0.6 X 1.2M BLACK/YELLOW
COBA VYNAPLUSH BLACK/BROWN 0.6M X 0.9M VP010501
SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE
SPARTEX DAF010001 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
SPARTEX ESDR020001C ESD RUBBER MATTING 0.6M X 2MM X LINEAR MTR BLUE
SPARTEX RR010035 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
COBA VYNAPLUSH BLACK/BLUE 1.2M X 1.8M VP010203