SPARTEX CS010002 SCRAPESAFE MAT 0.85M X 1.5M BLACK


Spartex ScrapeSafe mat

References
spartex:UK-CS010002
rubix:239A9421
brand logo
brand logo
Technical specifications
Width850 mm
ColourBlack
Length1500 mm

Product details : SPARTEX CS010002 SCRAPESAFE MAT 0.85M X 1.5M BLACK


A solid surface mat designed to reduce slips in oily or greasy conditions. Raised surface pattern provides extra underfoot grip. Recessed pattern creates drainage channels to capture liquids. Makes standing more comfortable in a wide range of workplace environments. Resilient to degradation in oily, greasy and chemical prone areas for a longer lifespan. Single mat design makes it a quick and simple solution to reducing slip accidents. Bevelled edges as standard to reduce trip hazards. Slip tested to DIN 51130.
SPARTEX-CS010002 Spartex ScrapeSafe mat 0.85m x 1.5m Black

Strengths

A durable anti-slip mat ideal for areas prone to oil or chemical spillage

Technical specifications


Attributes
Width850 mm
ColourBlack
Length1500 mm
Show UNSPSC/ECL@SS
£ 78.38 excl. VAT
/ Each
£ 94.06 incl. VAT
  • Usually arrives within 14 working days