SPARTEX UM010002 MULTIMAT ROLLS 1M X 10M BLACK


Spartex Multimat rolls

References
spartex:UK-UM010002
rubix:239A9599
brand logo
brand logo
Technical specifications
Width1000 mm
ColourBlack
Length10000 mm

Product details : SPARTEX UM010002 MULTIMAT ROLLS 1M X 10M BLACK


Versatile rubber runner. Open holes provide excellent drainage. A real asset in helping to prevent slipping in wet areas. Easy to roll up and move to new locations or for cleaning. Slip tested to DIN 51130.
SPARTEX-UM010002 Spartex Multimat rolls 1m x 10m Black

Strengths

Heavy-duty anti-fatigue matting for wet areas

Technical specifications


Attributes
Width1000 mm
ColourBlack
Length10000 mm
Show UNSPSC/ECL@SS
£ 525.52 excl. VAT
/ Each
£ 630.62 incl. VAT
  • Usually arrives within 14 working days