Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
References
coba europe:
OR010003
rubix:
264A0919
Technical specifications
Thickness
8
mm
Width
900
mm
Colour
Anthracite
See all Specifications
Product details
Technical specifications
Product details : COBA OR010003 ORTHOMAT REGEN100 CHARCOAL 0.9MX18.3M
Technical specifications
Attributes
Thickness
8
mm
Width
900
mm
Colour
Anthracite
Length
18300
mm
Material
PVC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
612.42
excl. VAT
/
Each
£
734.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010050C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX SD010703 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK/YE
SPARTEX DTB010003C DIAMOND GRIP ANTI FATIGUE MATTING 0.9M X LINEAR MTR
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX SM010044 ELECTRICAL INSULATION MATTING 0.9M X 2M X 6MM BLACK
SPARTEX RR010035W WIDE RIBBED MATTING 0.9M X 5M X 6MM BLACK
COBA COBAWASH MAT 1.15X1.75M BLACK / STEEL LM010603
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
FACOM SOFT PVC MAT 2600.A2
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.5M VP010502
SPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITE
SPARTEX DS041210 DECKTREAD MATTING 1.2M X 10M GREEN
SPARTEX AD010705 COMFORT DOT ANTI FATIGUE MATTING 1.2M X 18.3M BLACK/Y
SPARTEX AS060003 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 18.3M GR
ROEBUCK PKN6002 MAT CUTTING A2