COBA ORTHOMAT ANTIFAT RIB 0.6 X 0.9 GREY


Coba Orthomat Antifat Rib

References
coba europe:AL060001
rubix:150950
ean:5060087950259
brand logo
brand logo
Technical specifications
Thickness9.5 mm
Width600 mm
ColourGrey
See all Specifications

Product details : COBA ORTHOMAT ANTIFAT RIB 0.6 X 0.9 GREY


Strengths

Versatile single layer foam anti-fatigue mat
Insulates standing workers against the effects of cold concrete floors
Lightweight, so easy to transport and reposition
Best suited to dry environments
High visibility version available with bright yellow borders
Ideal for lighter industrial use
Stylish ribbed surface pattern
Available in mats and rolls
Fire tested to BS EN 13501-1

Applications

Production lines
Assembly areas
Packing stations
Workbenches

Technical specifications


Attributes
Thickness9.5 mm
Width600 mm
ColourGrey
Length900 mm
MaterialOpen Cell PVC (Foam)
Show UNSPSC/ECL@SS
£ 36.74 excl. VAT
/ Each
£ 44.09 incl. VAT
  • Usually arrives within 14 working days