SPARTEX DAF010001 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
Spartex Matting
See technical informationReferences
Spartex:UK-DAF010001
Rubix:239A9426
Product details : SPARTEX DAF010001 COMFORT DIAMOND ANTI FATIGUE MATTING 0.6M X 0.9M BLA
product color: black, yellow
SPARTEX-DAF010001 Spartex Comfort Diamond Anti Fatigue Matting 0.6m x 0.9m Black
Technical specifications
Attributes
| Width | 600 mm |
|---|---|
| Colour | black |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 26.51 excl. VAT
/ Each
£ 31.81 incl. VAT
- Usually arrives within 14 working days

