Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
Mat COBA Europe
References
coba europe:
TLE020002
rubix:
2004993
ean:
5060103535125
Product details
Technical specifications
Product details : COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.06
excl. VAT
/
Each
£
69.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX RR010015 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX TDT010001 DECK LOCK TILES 480MM X BLACK
SPARTEX GF010001 GRIP TAPE 25MM X 18.3M BLACK
COBA ENTRAPLUSH MAT 0.9 X 1.5M BROWN PP050002
COBA COBAMAT LIGHT MATTING 0.9 X 5M BLUE
SPARTEX SM010071 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M 5MM
SPARTEX RR010045 FINE FLUTED MATTING 1.2M X 5M X 6MM BLACK
SPARTEX 59635 WATCH YOUR STEP - ANTI-SLIP MAT 610X150MM
COBA DPR010703C DECKPLATE REGEN70 BLACK/YELLOW BORDERS 0.9MXPER MTR
SPARTEX SS070002F SAFETYSTEP EDGES 75MM X 1M YELLOW
SPARTEX SD010704 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK/YE
SPARTEX 886147 G-MAT SOFT GREY/BLACK PVC 100CMX10M
COBA COBAMAT HEAVY IND MAT 0.9 X 5M RED
SPARTEX DS041210 DECKTREAD MATTING 1.2M X 10M GREEN
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR