• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,766)
  • Aid and Fire safety(135)
  • Environment(790)
  • First aid(103)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Floor coverings
  6. Mat
  7. NITRITEX STB2645 26X45 BLUE TACKY MAT PK 4

NITRITEX STB2645 26X45 BLUE TACKY MAT PK 4

Tacky Mat

See technical informationSee documents

References

Nitritex:STB2645
Rubix:208A1100
brand logo
brand logo

Technical specifications

Colourblue

Documents

Product details : NITRITEX STB2645 26X45 BLUE TACKY MAT PK 4


Supatac™ Tacky Mat

Technical specifications


Attributes
Colourblue
Show UNSPSC/ECL@SS
£ 152.13 excl. VAT
/ Each
£ 182.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACKCOBA VYNAPLUSH BLACK/BROWN 1.2M X 1.8M VP010503SPARTEX WH020001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLUESPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACKSPARTEX SE010001 COMFORT ELITE MAT 0.6M X 0.9M BLACKSPARTEX DS041010 DECKTREAD MATTING 1.0M X 10M GREENSPARTEX CS010002 SCRAPESAFE MAT 0.85M X 1.5M BLACKSPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACKSPARTEX SM010061 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 1M X 4SPARTEX SM010032 ELECTRICAL INSULATION MATTING 0.9M X 2M X 9MM BLACKSPARTEX BF010003 BUBBLE ANTI FATIGUE MAT 0.6M X 0.9M BLACKSPARTEX RP010002 WORKZONE MAT 0.8M X 1.2M BLACKSPARTEX SD010704 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK/YECOBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3MSPARTEX DS061010 DECKTREAD MATTING 1.0M X 10M GREY
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap