SPARTEX ESDR060001 ESD RUBBER MATTING 0.6M X 10M X 2MM GREY
Spartex ESD Rubber matting
See technical informationReferences
Spartex:UK-ESDR060001
Rubix:239A9477

Product details : SPARTEX ESDR060001 ESD RUBBER MATTING 0.6M X 10M X 2MM GREY
The ESD Antistatic Double Layer Sheet is made of two layers: a conductive bottom layer made of an NBR/NR blend and a static dissipating top layer made of synthetic rubber NBR.
The structure of the sheet is such that both layers have an approximate 1:1 ratio in terms of thickness.
Durable, with good anti-acid, anti-alkali, and antichemical flux characteristics
Surface is resistant to high temperature and most chemicals.
Product is non-marking. Does not leave any marks, stain, discoloration or residue on the floor.
High level of flexibility without cracking.
Prevents dangerous sparks in volatile working environments.
Easy to maintain, and can be cleaned with general detergents.
ESD Antistatic Sheet is usually used for E-Shops, Clean Rooms, Computer Rooms, other precision instruments and rooms for equipment operation,sensitive electrical applications and circuit manufacturing.
Surface finish: Top Coloured side smooth surface and Black surface textured
Resistant to soldering iron and solder splatter.
SPARTEX-ESDR060001 Spartex ESD Rubber matting 0.6m x 10m x 2mm Grey
Strengths
Dual layer rubber sheet for electrical applications
Technical specifications
Attributes
| Thickness | 2 mm |
|---|---|
| Width | 600 mm |
| Colour | grey |
| Length | 10000 mm |
Show UNSPSC/ECL@SS
£ 664.79 excl. VAT
/ Each
£ 797.75 incl. VAT
- Usually arrives within 14 working days
