Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
Spartex Matting
References
spartex:
UK-SS010002M
rubix:
239A9574
Technical specifications
Width
75
mm
Colour
Black
Length
1000
mm
Product details
Technical specifications
Product details : SPARTEX SS010002M SAFETYSTEP EDGES 75MM X 1M BLACK
SPARTEX-SS010002M Spartex SafetyStep Edges 75mm x 1m Black
Technical specifications
Attributes
Width
75
mm
Colour
Black
Length
1000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.29
excl. VAT
/
Each
£
11.15
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX AD010002 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
FACOM INSULAT.MAT BC.20VSE
SPARTEX CV010005 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.82M X 6MM
SPARTEX FA010001 FLUTED ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA COBAWASH MAT 1.15X1.75M BLACK / STEEL LM010603
SPARTEX WH050004 HEAVY DUTY ENTRANCE MAT 1.2M X 1.8M BROWN
SPARTEX RR010025W WIDE RIBBED MATTING 1.2M X 5M X 3MM BLACK
SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG AND 1 SHORT
SPARTEX GF070002 GRIP TAPE 50MM X 18.3M YELLOW
COBA COBAMAT INTER MATTING 0.9 X 5M RED
COBA DPR010002 DECKPLATE REGEN70 BLACK 0.9MX1.5M
SPARTEX WH010001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BLACK
PRODEC PRCP25 25M X 625MM ROLL CARPET PROTECTOR
COBA VYNAPLUSH BLACK/BLUE 0.9M X 1.5M VP010202