Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010020 ELECTRICAL INSULATION MATTING 1.2M X 10M X 6MM BLACK
SPARTEX SM010020 ELECTRICAL INSULATION MATTING 1.2M X 10M X 6MM BLACK
Spartex Matting
References
spartex:
UK-SM010020
rubix:
239A9563
Technical specifications
Length
1000
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010020 ELECTRICAL INSULATION MATTING 1.2M X 10M X 6MM BLACK
SPARTEX-SM010020 Spartex Electrical Insulation Matting 1.2m x 10m x 6mm Black
Technical specifications
Attributes
Length
1000
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
353.34
excl. VAT
/
Each
£
424.01
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
COBA COBASWITCH BS EN:61111 - 1M X 5MM X LINEAR M CLASS 4 SM010070C
GISS 884824 ANTI-FATIGUE MAT G-MAT ULTIMATE PU 900X1200MM
SPARTEX DP010609 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX ESDR060003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR GREY
SPARTEX AD010001 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA ORTHOMAT ANTIFAT RIB 0.9 X 18.3 GREY AL060003
SPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACK
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG AND 1 SHORT
SPARTEX SS010007 SAFETYSTEP NITRILE ANTI FATIGUE TILES 0.9M X BLA
SPARTEX TDC070001C DECK LOCK EDGES YELLOW
SPARTEX SM0109056 ELECTRICAL INSULATION MATTING 0.9M X 5M X 9MM BLACK
SPARTEX DS010610 DECKTREAD MATTING 0.59M X 10M BLACK
COBA TOUGH LOCK 0.5X0.5M X7MM TEXTURED BLUE
SPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITE
SPARTEX AS060002 COMFORT STAT ESD ANTI FATIGUE MATTING 0.9M X 1.5M GRE