SPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACK


Spartex Comfort Elite Mat

References
spartex:UK-SE010003
rubix:239A9540
brand logo
brand logo
Technical specifications
Width900 mm
ColourBlack
Length1200 mm

Product details : SPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACK


Improve comfort when standing in the workplace. Raised surface stimulates blood circulation and foot movement. Superior material ensures durability. Ramped edges help avoid creating a trip risk. Loose lay – can easily be installed in a wide array of workplaces. Fire tested to BS EN 13501-1.
SPARTEX-SE010003 Spartex Comfort Elite Mat 0.9m x 1.2m Black

Strengths

Excellent fatigue relief with superior resilience

Technical specifications


Attributes
Width900 mm
ColourBlack
Length1200 mm
Show UNSPSC/ECL@SS
£ 264.57 excl. VAT
/ Each
£ 317.48 incl. VAT
  • Usually arrives within 14 working days