SPARTEX ESDR060003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR GREY


Spartex ESD Rubber matting

References
spartex:UK-ESDR060003C
rubix:239A9480
brand logo
brand logo
Technical specifications
ColourGrey

Product details : SPARTEX ESDR060003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR GREY


The ESD Antistatic Double Layer Sheet is made of two layers: a conductive bottom layer made of an NBR/NR blend and a static dissipating top layer made of synthetic rubber NBR. The structure of the sheet is such that both layers have an approximate 1:1 ratio in terms of thickness. Durable, with good anti-acid, anti-alkali, and antichemical flux characteristics Surface is resistant to high temperature and most chemicals. Product is non-marking. Does not leave any marks, stain, discoloration or residue on the floor. High level of flexibility without cracking. Prevents dangerous sparks in volatile working environments. Easy to maintain, and can be cleaned with general detergents. ESD Antistatic Sheet is usually used for E-Shops, Clean Rooms, Computer Rooms, other precision instruments and rooms for equipment operation,sensitive electrical applications and circuit manufacturing. Surface finish: Top Coloured side smooth surface and Black surface textured Resistant to soldering iron and solder splatter.
SPARTEX-ESDR060003C Spartex ESD Rubber matting 1.2m x 2mm x Linear Mtr Grey

Strengths

Dual layer rubber sheet for electrical applications

Technical specifications


Attributes
ColourGrey
Show UNSPSC/ECL@SS
£ 78.76 excl. VAT
/ Each
£ 94.51 incl. VAT
  • Usually arrives within 14 working days