Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX AD010001 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX AD010001 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
Spartex Matting
References
spartex:
UK-AD010001
rubix:
239A9384
Technical specifications
Width
600
mm
Colour
Black
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX AD010001 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
SPARTEX-AD010001 Spartex Comfort Dot Anti Fatigue Matting 0.6m x 0.9m Black
Technical specifications
Attributes
Width
600
mm
Colour
Black
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.75
excl. VAT
/
Each
£
32.10
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX CV010005 COMFORT LIGHT ANTI FATIGUE MATTING 0.9M X 1.82M X 6MM
SPARTEX DS020610C DECKTREAD MATTING 0.59M X LINEAR MTR BLUE
SPARTEX KM010001 MULTIGRIP MAT 0.9M X 1.5M BLACK
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
SPARTEX DAF010705 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX SD010708C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
GISS 868055 ELECTRIC MAT G-MAT VOLT CLASS 0/1KV 1X1,5M
SPARTEX SD010702 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 1.5M BLACK/
SPARTEX DS021010 DECKTREAD MATTING 1.0M X 10M BLUE
GISS 865534 ANTI-FATIGUE TILE G-MAT GRIP
SPARTEX OCP010001 SUPER COMFORT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK
COBA DPR010002 DECKPLATE REGEN70 BLACK 0.9MX1.5M
SPARTEX SS010002MN SAFETYSTEP EDGES NITRILE 75MM X 1M BLACK
SPARTEX RR010035W WIDE RIBBED MATTING 0.9M X 5M X 6MM BLACK