Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
Spartex Matting
References
spartex:
UK-ST010001
rubix:
239A9581
Technical specifications
Width
900
mm
Colour
black
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX ST010001 SAFETYSTEP SOLID ANTI FATIGUE TILES 0.9M X BLACK
SPARTEX-ST010001 Spartex SafetyStep Solid Anti Fatigue Tiles 0.9m x 0.9m Black
Technical specifications
Attributes
Width
900
mm
Colour
black
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.24
excl. VAT
/
Each
£
69.89
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
SPARTEX WH060003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M GREY
SPARTEX ESDR020001C ESD RUBBER MATTING 0.6M X 2MM X LINEAR MTR BLUE
SPARTEX ESDR060001C ESD RUBBER MATTING 0.6M X 2MMX LINEAR MTR GREY
COBA DPR010003 DECKPLATE REGEN70 BLACK 0.9MX18.3M
SPARTEX SD010703 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 3M BLACK/YE
COBA VYNAPLUSH BLACK/BROWN 0.9M X 1.5M VP010502
COBA COBAWASH MAT 0.85X1.2M BLACK / BROWN LM010504
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX BF010701 BUBBLE ANTI FATIGUE MAT WITH YELLOW BORDER 0.6M X 0.9
SPARTEX TDE010001M DECK LOCK EDGES 0.48M X 0.18M BLACK
SPARTEX DS061010 DECKTREAD MATTING 1.0M X 10M GREY
SPARTEX DP010906 DIAMOND TREAD ANTI FATIGUE MATTING 0.9M X 6M BLACK
SPARTEX AD010002 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
COBA TOUGH LOCK EDGE BLUE 7 X 500MM PACK OF 4 TLE020002