Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
Spartex Matting
References
spartex:
UK-SM010045
rubix:
239A9548
Technical specifications
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010045 ELECTRICAL INSULATION MATTING 1.2M X 2M X 6MM BLACK
SPARTEX-SM010045 Spartex Electrical Insulation Matting 1.2m x 2m x 6mm Black
Technical specifications
Attributes
Length
200
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.76
excl. VAT
/
Each
£
93.31
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
COBA COBAMAT STD MATTING RED 0.6 X 5M
SPARTEX RR010015 FINE FLUTED MATTING 0.9M X 5M X 3MM BLACK
SPARTEX SM0112059 ELECTRICAL INSULATION MATTING 1.2M X 5M X 9MM BLACK
SPARTEX AD010003 COMFORT DOT ANTI FATIGUE MATTING 0.9M X 18.3M BLACK
GISS 868004 GROUND MATTING G-MAT DOT 120CM X 10M
COBA OR010001 ORTHOMAT REGEN100 CHARCOAL 0.6MX0.9M
SPARTEX DS040610 DECKTREAD MATTING 0.59M X 10M GREEN
SPARTEX CS010003 SCRAPESAFE MAT 0.85M X 3M BLACK
ROEBUCK PKN6002 MAT CUTTING A2
PRODEC PRCP25 25M X 625MM ROLL CARPET PROTECTOR
COBA HIGH DUTY 0.9 X 1.5M EDGED 2 LONG AND 1 SHORT
SPARTEX DS060610 DECKTREAD MATTING 0.59M X 10M GREY
SPARTEX OCP010003C SUPER COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MT
SPARTEX RR010030W WIDE RIBBED MATTING 0.9M X 10M X 6MM BLACK
SPARTEX FF010002 DUAL LAYER ANTI FATIGUE MATTING 0.9M X 1.5M BLACK