Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX WH050001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BROWN
SPARTEX WH050001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BROWN
Spartex Matting
References
spartex:
UK-WH050001
rubix:
239A9615
Technical specifications
Width
600
mm
Colour
brown
Length
900
mm
Product details
Technical specifications
Product details : SPARTEX WH050001 HEAVY DUTY ENTRANCE MAT 0.6M X 0.9M BROWN
SPARTEX-WH050001 Spartex Heavy Duty Entrance Mat 0.6m x 0.9m Brown
Technical specifications
Attributes
Width
600
mm
Colour
brown
Length
900
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.96
excl. VAT
/
Each
£
47.95
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Create PDF from product
Check our products from related categories
WEARWELL 570.58X3X3NBRBK 24/SEVEN SOLID NITRILE 0.91 X 0.91M BLK
COBA COBAWASH MAT 0.85X1.2M BLACK / BROWN LM010504
SPARTEX WC000011 CLEANZONE MAT 0.8M X 0.6M WHITE
SPARTEX SW010001 ORTHOSTAND BLACK ANTI FATIGUE MAT 0.9M X 1.5M
SPARTEX DP010007C DIAMOND TREAD ANTI FATIGUE MATTING 1.2M X LINEAR MTR
SPARTEX ESDR060003 ESD RUBBER MATTING 1.2M X 10M X 2MM GREY
SPARTEX AD010701 COMFORT DOT ANTI FATIGUE MATTING 0.6M X 0.9M BLACK/YE
SPARTEX SM010070C5 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 5M X
SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
SPARTEX DS041210C DECKTREAD MATTING 1.2M X LINEAR MTR GREEN
SPARTEX GF031002 GRIP TAPE 50MM X 18.3M RED/WHITE
SPARTEX SE010003 COMFORT ELITE MAT 0.9M X 1.2M BLACK
SPARTEX ESDR060003C ESD RUBBER MATTING 1.2M X 2MM X LINEAR MTR GREY
SPARTEX DP010609 DIAMOND TREAD ANTI FATIGUE MATTING 0.6M X 0.9M BLACK