Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Floor coverings
Mat
SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
Spartex Matting
References
spartex:
UK-SM010021
rubix:
239A9541
Technical specifications
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SM010021 ELECTRICAL INSULATION MATTING 1.2M X 1M X 6MM BLACK
SPARTEX-SM010021 Spartex Electrical Insulation Matting 1.2m x 1m x 6mm Black
Technical specifications
Attributes
Length
100
mm
Class
BS 921/1976
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.88
excl. VAT
/
Each
£
46.66
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX SM010070 BS EN 61111 ELECTRICAL INSULATION MATTING 1M X 10M X
SPARTEX DS031010 DECKTREAD MATTING 1.0M X 10M RED
SPARTEX RR010020W WIDE RIBBED MATTING 1.2M X 10M X 6MM BLACK
SPARTEX DAF010005 COMFORT DIAMOND ANTI FATIGUE MATTING 1.2M X 18.3M BL
SPARTEX WC000011 CLEANZONE MAT 0.8M X 0.6M WHITE
SPARTEX DS041210 DECKTREAD MATTING 1.2M X 10M GREEN
SPARTEX DS061010 DECKTREAD MATTING 1.0M X 10M GREY
SPARTEX SM010010 ELECTRICAL INSULATION MATTING 0.9M X 10M X 6MM BLACK
SPARTEX OCP010002 SUPER COMFORT ANTI FATIGUE MATTING 0.9M X 1.5M BLACK
SPARTEX DS031010C DECKTREAD MATTING 1.0M X LINEAR MTR RED
SPARTEX ESDR060001C ESD RUBBER MATTING 0.6M X 2MMX LINEAR MTR GREY
SPARTEX AF010003C COMFORT ANTI FATIGUE MATTING 0.9M X LINEAR MTR BLACK
ROEBUCK PKN6003 CUTTING MAT A3
SPARTEX SS010007 SAFETYSTEP NITRILE ANTI FATIGUE TILES 0.9M X BLA
SPARTEX WH050003 HEAVY DUTY ENTRANCE MAT 0.9M X 1.5M BROWN