SPARTEX SW010001 ORTHOSTAND BLACK ANTI FATIGUE MAT 0.9M X 1.5M
Spartex Matting
See technical informationReferences
Spartex:UK-SW010001
Rubix:239A9582
Product details : SPARTEX SW010001 ORTHOSTAND BLACK ANTI FATIGUE MAT 0.9M X 1.5M
SPARTEX-SW010001 Spartex Orthostand Black Anti Fatigue Mat 0.9m x 1.5m Black
Technical specifications
Attributes
| Width | 900 mm |
|---|---|
| Colour | black |
| Length | 1500 mm |
Show UNSPSC/ECL@SS
£ 95.47 excl. VAT
/ Each
£ 114.56 incl. VAT
- Usually arrives within 14 working days

