GISS 899337 G-LYTE SAFETY GLASSES BLK/BLU FRAME SMOKE AS/AF LENS
G-LYTE spectacle
See technical informationSee documentsReferences
GISS:899337
Rubix:459A6609
Manufacturer :899337
EAN:3660338529610


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 899337 G-LYTE SAFETY GLASSES BLK/BLU FRAME SMOKE AS/AF LENS
Ultra-wraparound polycarbonate goggles with frameless lenses and anti-scratch/anti-fog coating. Flexible and comfortable bi-material temples made of PC/TPR offering excellent support. Available in 3 versions: clear, smoke, and indoor/outdoor. Weight: 26.4 g. Packaging: sold individually. ISO 16321 standards.
Strengths
Ultra-wraparound, secure fit, anti-scratch & anti-fog coating
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- Usually arrives within 14 working days