GISS 854317 G-HIVIZ SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR

Spectacle g-hiviz

See technical informationSee documents

References

GISS:854317
Rubix:200A3831
EAN:3660338101175
Glasses G-HIVIZ Eyepiece shade Un-coloured

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : GISS 854317 G-HIVIZ SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH CLEAR


Innovative design spectacle with integrated lateral protection. Very modern and anti-slip sidearms. High Visibility Mount. Integrated eyebrow protection. Non-slip nose. .
APPLICATIONS .
All types of industries, inside or outside, construction and building, maintenance, machinery drivers, BTP... .
STRONG POINTS .
Anti-scratch and anti-mist treatment. .
Ultra-light: 26g. Standard: EN166 – EN170 – EN172 (smoked version)

Strengths

Ideal for being seen from a distance

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Adjustable side piecesno
Colourcolourless
£ 7.19 excl. VAT
/ Each
£ 8.63 incl. VAT
  • In stock: Next day delivery

Eyepiece shade