Sphered seat washers
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x42x42 mm |
---|---|
Logistic Weight | 20 g |
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 5 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days