References
SKF:ZW 85X100
Rubix:104A6997
Manufacturer :30504
EAN:7316570371833

Product details : SKF SPACING WASHER ZW 85X100
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x100x85 mm |
|---|---|
| Logistic Weight | 14,5 g |
| Inner diameter | 85 mm |
| Outer diameter | 100 mm |
| Width | 2 mm |
| Thickness | 0.8 mm |
| Material | phosphated sheet steel |
Show UNSPSC/ECL@SS
£ 96.50 excl. VAT
/ 25 pieces
£ 115.80 incl. VAT
- Delivery usually within ( 3 ) days
