Shaft locating washer
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 2.75 mm |
Logistics dimensions (L x W x H) | 3x30x30 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 2.75 mm |
Series | WS811 |
Usually arrives within 14 working days