References
SKF:U 207
Rubix:102A6334
Manufacturer :28160
EAN:7316577009326

Product details : SKF BEARING SEATING RING U 207
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x65x65 mm |
|---|---|
| Logistic Weight | 57 g |
| Inner diameter | 48 mm |
| Outer diameter | 65 mm |
| Width | 7 mm |
| Thickness | 7 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 32.75 excl. VAT
/ Each
£ 39.30 incl. VAT
- Usually arrives within 14 working days
