Insert bearing with set screw RHP 1155-2CG, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm

Self-Lube Bearing Insert

See technical informationSee documents

References

RHP:1155-2CG
Rubix:81146448
Manufacturer :1155-2CG R
EAN:00747023042135
brand logo

Technical specifications

Inner diameter50.8 mm
Outer diameter100 mm
Width55.6 mm
See all Specifications

Documents

Product details : RHP 1155-2CG:RHP BEARING INSERT


Technical specifications


Attributes
Logistic Weight1300 g
Inner diameter50.8 mm
Outer diameter100 mm
Width55.6 mm
Bearing Clearancecn
Series1100cg
£ 59.46 excl. VAT
/ Each
£ 71.35 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories