Insert bearing with set screw SNR UC208AGR, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Bearing Insert
See technical informationSee documentsReferences
SNR:UC208AGR
Rubix:394A6450
EAN:3413521514777




Documents
Product details : SNR UC208AGR AGRICULTURAL BEARING
Insert bearings for self-aligning housings are offered with various housing options for simplified assembly.
Strengths
- One-piece JIS and ISO range
- Rigid stainless steel protective covers available for many housings
- The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Characteristics: High-performance, maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
- Rigid stainless steel protective covers available for many housings
- The AGR bearing insert exemplifies our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Characteristics: High-performance, maintenance-free grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, the SNR range of self-aligning housings provides solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers you all the products needed at every stage of your production.
The SNR portfolio offers you all the products needed at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Bearing Clearance | c3 |
| Sealing | one rubber seal and one metal shield |
| Series | uc208 |
| Material | zinc-coated steel |
| Cage | steel |
| Lubrication Type | for life lubrication |
| Total bearing width | 49.2 mm |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Lubricant | agr grease, barium-complex, mineral oil |
| Weight | 0.68 kg |
Show UNSPSC/ECL@SS
£ 32.67 excl. VAT
/ Each
£ 39.20 incl. VAT
- Delivery usually within ( 3 ) days
