Insert bearing with set screw SKF YAR 208-2RF/VE495, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert Bearing
See technical informationReferences
SKF:YAR 208-2RF/VE495
Rubix:237A4400
Manufacturer :223571
EAN:07316572520307




Product details : SKF YAR 208-2RF/VE495 BALL BEARING UNIT - FOOD LINE
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Y-bearing, standard three-lip contact seal with additional slinger disc and widened inner ring on both sides of the bearing, bearing without lubrication holes in the outer ring, set-screw fastening
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,2x80x80 mm |
|---|---|
| Logistic Weight | 593 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 49.2 mm |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 19000 N |
| Basic dynamic load, radial - Cr | 30700 N |
Show UNSPSC/ECL@SS
£ 150.74 excl. VAT
/ Each
£ 180.89 incl. VAT
- Usually arrives within 14 working days
