Insert bearing with eccentric clamping ring SNR EX209G2T20, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Spherical outer diameter, mounting by eccentric rings, labyrinth seal, for high-temperature applications
See technical informationReferences
SNR:EX209G2T20
Rubix:205A2822
EAN:3413529579686





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | chrome steel |
Product details : SNR EX209G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | chrome steel |
| Width | 56.3 mm |
| Basic dynamic load, radial - Cr | 31850 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c4 |
| Relubrication function | yes |
| Reaming | 45 mm |
| Cage | steel |
| Thickness | 22 mm |
| Lubricant | high-temperature long-term grease |
| Basic static load, radial - C0r | 20800 N |
Show UNSPSC/ECL@SS
£ 52.02 excl. VAT
/ Each
£ 62.42 incl. VAT
- Usually arrives within 14 working days