Insert bearing with set screw NTN UC308D1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
NTN - Insert Bearing - UC308D1
See technical informationReferences
NTN:UC308D1
Rubix:205A9338
EAN:4547359233377



Product details : NTN UC308D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x55 mm |
|---|---|
| Logistic Weight | 985 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 41.05 excl. VAT
/ Each
£ 49.26 incl. VAT
- Delivery usually within ( 3 ) days
