Spherical plain bearings INA GE50-ZO-HLN, Outer diameter: 80.963 mm | Width: 44.45 mm | Inner diameter: 50.8 mm
Spherical plain bearing
See technical informationSee documentsReferences
INA:GE50-ZO-HLN
Rubix:264A2640
Manufacturer :0526748600000
EAN:4012802542066


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 80.963 mm |
| Width | 44.45 mm |
Documents
Product details : INA GE50-ZO-HLN
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, inch size, open design
Technical specifications
Attributes
| Logistic Weight | 911 g |
|---|---|
| Inner diameter | 50.8 mm |
| Outer diameter | 80.963 mm |
| Width | 44.45 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance (ge..-zo, open design) |
| Weight | 0.94 kg |
| Thickness | 44.45 mm |
| Basic dynamic load, radial - Cr | 289000 N |
Show UNSPSC/ECL@SS
£ 104.16 excl. VAT
/ Each
£ 124.99 incl. VAT
- Usually arrives within 14 working days