Spherical plain bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 40 mm |
Packaged dimensions (D x W x H) | 40x68x68 mm |
---|---|
Package weight | 512 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 40 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | GE..-FW-2RS |
Basic static load, radial - C0r | 600000 N |
Basic dynamic load, radial - Cr | 360000 N |
Usually arrives within 14 working days