Spherical plain bearings INA GE45-FO-2RS, Outer diameter: 75 mm | Width: 43 mm | Inner diameter: 45 mm
Spherical plain bearing
See technical informationReferences
INA:GE45-FO-2RS
Rubix:105A9529
Manufacturer :0066531380000
EAN:4012802547399

Product details : INA GE45-FO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 43x75x75 mm |
|---|---|
| Package weight | 670 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 43 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 179000 N |
Show UNSPSC/ECL@SS
£ 60.54 excl. VAT
/ Each
£ 72.65 incl. VAT
- Delivery usually within ( 7 ) days
