Spherical plain bearings INA GE180-DO, Outer diameter: 260 mm | Width: 105 mm | Inner diameter: 180 mm
Spherical plain bearing
See technical informationReferences
INA:GE180-DO
Rubix:238A1355
Manufacturer :0066538630000
EAN:4012802534191

Product details : INA GE180-DO RADIAL SPHERICAL PLAIN BEARING REQUIRING MAINTENANCE SLID
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 105x260x260 mm |
|---|---|
| Package weight | 18307 g |
| Inner diameter | 180 mm |
| Outer diameter | 260 mm |
| Width | 105 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1940000 N |
Show UNSPSC/ECL@SS
£ 1,285.11 excl. VAT
/ Each
£ 1,542.13 incl. VAT
- Usually arrives within 14 working days
